Shop FLEXA GMBH

RQLB1 45-M OD 15.8 Thread M20 x 1.5 IP 65 45 Deg Black

  • Mfr # 5118.015.220

  • Zoro # G216125143


product price:  $4.39
/ea
Sold in multiples of 50 for $219.50

Key Features

Color
Black
Thread Size
M20 x 1.5
Outside Dia.
15.8 mm
Dimension WS
0.87 in
Nominal Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5118.015.220
Zoro #
G216125143
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M20 x 1.5
Outside Dia.
15.8 mm
Dimension WS
0.87 in
Nominal Size
3/8 in
Dimension B
0.94 in
Dimension C
0.43 in
Dimension I
0.49 in
Dimension F
2.05 in
Dimension E
1.83 in

Details

Color
Black

Description

Sold per piece.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.