Shop FLEXA GMBH

EW 90-P OD 1 in. Thread PG29 IP 67 90 Deg Nickel-plated brass

  • Mfr # 0612.000.029

  • Zoro # G916125481


product price:  $129.99
/ea
Sold in multiples of 5 for $649.95
Free Shipping & Returns

Key Features

Outside Dia.
1.3 in
Inside Dia.
1.04 in
Nominal Size
PG29
Dimension B
1.97 in
Dimension C
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0612.000.029
Zoro #
G916125481
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
1.3 in
Inside Dia.
1.04 in
Nominal Size
PG29
Dimension B
1.97 in
Dimension C
0.59 in
Dimension I
0.94 in
Dimension D
2.95 in

Details

WS2
1.65 in
WS1
1.77 in

Description

Sold per piece.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.