EW 90-P OD 1/2 in. Thread PG16 IP 67 90 Deg Nickel-plated brass

  • Mfr # 0612.000.016

  • Zoro # G216125433


product price: $50.25
/ea
Sold in multiples of 10 for $502.50

Key Features

Outside Dia.
0.83 in
Inside Dia.
0.63 in
Dimension I
0.55 in
Dimension D
2.13 in
Dimension B
1.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0612.000.016
Zoro #
G216125433
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
0.83 in
Inside Dia.
0.63 in
Dimension I
0.55 in
Dimension D
2.13 in
Dimension B
1.29 in
Dimension C
0.51 in
Nominal Size
PG16

Details

WS1
1.14 in
WS2
1.06 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.