EW 90-P OD 3/4 in. Thread PG21 IP 67 90 Deg Nickel-plated brass

  • Mfr # 0612.000.021

  • Zoro # G216125495


product price: $65.95
/ea
Sold in multiples of 5 for $329.75

Key Features

Inside Dia.
0.83 in
Outside Dia.
1.04 in
Dimension D
2.56 in
Dimension I
0.73 in
Dimension C
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0612.000.021
Zoro #
G216125495
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
0.83 in
Outside Dia.
1.04 in
Dimension D
2.56 in
Dimension I
0.73 in
Dimension C
0.59 in
Dimension B
1.52 in
Nominal Size
PG21

Details

WS1
1.38 in
WS2
1.3 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.