Zoro Homepage

FLEXAhightemp NW 50 Red

  • Mfr # 2061.809.050

  • Zoro # G016126913


product price: $102.99
/ea
Sold in multiples of 49 for $5,046.51
Free Shipping & Returns

Key Features

Outside Diameter
2.24
Inside Dia.
1.96 in
Color
Red
Nominal Width
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2061.809.050
Zoro #
G016126913
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
2.24
Inside Dia.
1.96 in
Nominal Width
50 mm

Details

Color
Red

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.