Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K-Conduit OD 27 Grey

  • Mfr # 0205.101.022

  • Zoro # G216124757


product price: $3.95
/ea
Sold in multiples of 164 for $647.80

Key Features

Outside Diameter
1.04
Outside Dia.
27 mm
Color
Grey
Inside Dia.
0.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0205.101.022
Zoro #
G216124757
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
1.04
Outside Dia.
27 mm
Inside Dia.
0.86 in

Details

Color
Grey

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.