Zoro Homepage

K-EDU OD 10 Metallic

  • Mfr # 4020.101.006

  • Zoro # G916124767


product price: $5.15
/ea
Sold in multiples of 50 for $257.50

Key Features

Outside Diameter
0.39
Outside Dia.
10 mm
Inside Dia.
0.23 in
Color
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4020.101.006
Zoro #
G916124767
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
0.39
Outside Dia.
10 mm
Inside Dia.
0.23 in

Details

Color
Metallic

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.