LI-M OD 10 Thread M 10 x 1.0 IP 40 Straight Nickel-plated brass

  • Mfr # 5010.012.010

  • Zoro # G516124723


product price: $33.99
/ea
Sold in multiples of 50 for $1,699.50

Key Features

Thread Size
M 10 x 1.0
Inside Dia.
0.28 in
Outside Dia.
10 mm
Dimension I
0.24 in
Dimension C
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5010.012.010
Zoro #
G516124723
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M 10 x 1.0
Inside Dia.
0.28 in
Outside Dia.
10 mm
Dimension I
0.24 in
Dimension C
0.39 in
Dimension B
0.67 in
Dimension D
1.26 in
Dimension WS
0.59 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.