Shop FLEXA GMBH

RQG-C OD 13 Thread CTG 3/8 in. IP 68 69K Straight Black

  • Mfr # 5020.052.209

  • Zoro # G016124513


product price:  $3.79
/ea
Sold in multiples of 50 for $189.50

Key Features

Color
Black
Thread Size
CTG 1"
Outside Dia.
34.5 mm
Dimension I
1 in
Nominal Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5020.052.209
Zoro #
G016124513
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
CTG 1"
Outside Dia.
34.5 mm
Dimension I
1 in
Nominal Size
1 in
Dimension D
2.05 in
Dimension C
0.63 in
Dimension WS
1.57 in
Dimension B
1.73 in

Details

Color
Black

Description

Sold per piece.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.