Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LI-P OD 56 Thread PG48 IP 40 Straight Nickel-plated brass

  • Mfr # 5010.010.048

  • Zoro # G516124402


product price: $193.99
/ea
Sold in multiples of 10 for $1,939.90
Free Shipping & Returns

Key Features

Thread Size
PG48
Inside Dia.
1.93 in
Outside Dia.
56 mm
Dimension B
2.68 in
Dimension WS
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010.010.048
Zoro #
G516124402
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG48
Inside Dia.
1.93 in
Outside Dia.
56 mm
Dimension B
2.68 in
Dimension WS
2.6 in
Dimension D
1.57 in
Dimension I
1.85 in
Dimension C
0.39 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.