Shop FLEXA GMBH

LIF-M OD 17 Thread M20 x 1.5 IP 40 Straight Nickel-plated brass

  • Mfr # 5801.317.020

  • Zoro # G916123104


product price:  $17.35
/ea
Sold in multiples of 50 for $867.50

Key Features

Outside Dia.
17 mm
Inside Dia.
0.51 in
Thread Size
M20 x 1.5
Dimension C
0.39 in
Dimension I
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5801.317.020
Zoro #
G916123104
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
17 mm
Inside Dia.
0.51 in
Thread Size
M20 x 1.5
Dimension C
0.39 in
Dimension I
0.47 in
Dimension WS
0.91 in
Dimension D
1.06 in
Dimension B
0.98 in

Description

Sold per piece.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.