Shop FLEXA GMBH

LKI-M OD 45 Thread M50 x 1.5 IP 54

  • Mfr # 5020.014.050

  • Zoro # G216124443


product price:  $46.55
/ea
Sold in multiples of 25 for $1,163.75

Key Features

Color
Grey
Thread Size
M50 x 1.5
Outside Dia.
45 mm
Dimension WS
2.13 in
Dimension B
2.34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5020.014.050
Zoro #
G216124443
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M50 x 1.5
Outside Dia.
45 mm
Dimension WS
2.13 in
Dimension B
2.34 in
Dimension C
0.47 in
Dimension D
2.46 in
Dimension I
1.4 in

Details

Color
Grey

Description

Sold per piece.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.