Shop FLEXA GMBH

Multi-WFP NW 95 IP 54 IP 69K Multi Grey

  • Mfr # 5032.007.095

  • Zoro # G816125482


product price:  $57.79
/ea

Key Features

Color
Grey
Dimension C
2.91 in
Dimension A
5.26 in
Nominal Width
95 mm
Dimension E
4.84 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5032.007.095
Zoro #
G816125482
UPC #
-
Country of Origin
Germany

Dimensions

Dimension C
2.91 in
Dimension A
5.26 in
Nominal Width
95 mm
Dimension E
4.84 in
Dimension D
4.25 in
Dimension F
3.74 in
Dimension K
7.52 in
Dimension B
4.72 in
Dimension H
3.96 in

Details

Color
Grey

Description

Sold per piece.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.