NIMS-M OD 27 Thread M32 x 1.5 IP 65 Straight Nickel-plated brass

  • Mfr # 5010.023.032

  • Zoro # G516123344


product price: $63.99
/ea
Sold in multiples of 5 for $319.95

Key Features

Outside Dia.
27 mm
Thread Size
M32 x 1.5
Dimension E
0.26 in
Dimension F
1.26 in
Dimension WS
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010.023.032
Zoro #
G516123344
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
27 mm
Thread Size
M32 x 1.5
Dimension E
0.26 in
Dimension F
1.26 in
Dimension WS
1.38 in
Dimension C
0.83 in
Dimension I
0.75 in
Dimension D
1.54 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.