Zoro Homepage

NIMS-P OD 27 Thread PG21 IP 40 IP 65 Straight Nickel-plated brass

  • Mfr # 5010.022.021

  • Zoro # G616123473


product price: $39.15
/ea
Sold in multiples of 5 for $195.75

Key Features

Thread Size
PG21
Outside Dia.
27 mm
Dimension I
0.75 in
Dimension WS
1.26 in
Dimension E
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010.022.021
Zoro #
G616123473
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG21
Outside Dia.
27 mm
Dimension I
0.75 in
Dimension WS
1.26 in
Dimension E
0.24 in
Dimension F
1.14 in
Dimension D
1.4 in
Dimension C
0.83 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.