Shop FLEXA GMBH
See all product information
Create Account
REM-M Reducer M40x1.5 - M32x1.5 Metal
- Mfr # 0350.M40.M32
- Zoro # G416125820
product price:Â
$
57.65
/ea
Sold in multiples of 25 for
$1,441.25
Key Features
Thread Size
M32x1.5 Inner, M40x1.5 Outer
Dimension L1
0.47 in
Dimension WS
0.31 in
Dimension L
1.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0350.M40.M32
- Zoro #
- G416125820
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M32x1.5 Inner, M40x1.5 Outer
- Dimension L1
- 0.47 in
- Dimension WS
- 0.31 in
- Dimension L
- 1.69 in
Description
Sold per piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.