Zoro Homepage

ROHRflex PA-12 1 1/4 in. OD 42.5 Fine Black

  • Mfr # 0236.202.036

  • Zoro # G416124915


product price: $7.75
/ea
Sold in multiples of 82 for $635.50

Key Features

Nominal Size
1-1/4 in
Outside Dia.
42.5 mm
Static Bending Radius
80 mm
Color
Black
Dynamic Bending Radius
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0236.202.036
Zoro #
G416124915
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size
1-1/4 in
Outside Dia.
42.5 mm
Static Bending Radius
80 mm
Dynamic Bending Radius
150 mm
Inside Dia. x Outside Dia.
1.41 x 1.67 in

Details

Color
Black
Profile
Fine

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.