Zoro Homepage

ROHRflex PA-12 5/16 in. OD 13 Fine Black

  • Mfr # 0236.202.010

  • Zoro # G716124899


product price: $1.19
/ea
Sold in multiples of 164 for $195.16

Key Features

Inside Dia. x Outside Dia.
0.39 x 0.51 in
Nominal Size
5/16 in
Outside Dia.
13 mm
Static Bending Radius
15 mm
Dynamic Bending Radius
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0236.202.010
Zoro #
G716124899
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia. x Outside Dia.
0.39 x 0.51 in
Nominal Size
5/16 in
Outside Dia.
13 mm
Static Bending Radius
15 mm
Dynamic Bending Radius
45 mm

Details

Color
Black
Profile
Fine

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.