
ROHRflex PA-6 5/16 in. OD 13 Fine Black
Mfr # 0233.202.010
Zoro # G216124900
product price: $0.83
/eaSold in multiples of 164 for $136.12
Key Features
Nominal Size
5/16 in
Inside Dia. x Outside Dia.
0.39 x 0.51 in
Static Bending Radius
20 mm
Outside Dia.
13 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0233.202.010
Zoro #
G216124900
UPC #
-
Country of Origin
Germany
Dimensions
Nominal Size
5/16 in
Inside Dia. x Outside Dia.
0.39 x 0.51 in
Static Bending Radius
20 mm
Outside Dia.
13 mm
Dynamic Bending Radius
45 mm
Details
Color
Black
Profile
Fine
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.