
ROHRflex PA 6-D 7/16 in. OD 18.5 Fine Black
Mfr # 0237.202.014
Zoro # G316124794
product price: $2.15
/eaSold in multiples of 164 for $352.60
Key Features
Static Bending Radius
40 mm
Dynamic Bending Radius
65 mm
Nominal Size
7/16 in
Color
Black
Profile
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0237.202.014
Zoro #
G316124794
UPC #
-
Country of Origin
Germany
Dimensions
Static Bending Radius
40 mm
Dynamic Bending Radius
65 mm
Nominal Size
7/16 in
Outside Dia.
18.5 mm
Inside Dia. x Outside Dia.
0.54 x 0.71 in
Details
Color
Black
Profile
Fine
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.