
ROHRflex PA 6-L 7/16 in. OD 18.5 Fine Orange
Mfr # 0261.209.014
Zoro # G516124907
product price: $1.15
/eaSold in multiples of 164 for $188.60
Key Features
Static Bending Radius
40 mm
Profile
Fine
Inside Dia. x Outside Dia.
0.56 x 0.71 in
Nominal Size
7/16 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0261.209.014
Zoro #
G516124907
UPC #
-
Country of Origin
Germany
Dimensions
Static Bending Radius
40 mm
Inside Dia. x Outside Dia.
0.56 x 0.71 in
Nominal Size
7/16 in
Outside Dia.
18.5 mm
Dynamic Bending Radius
65 mm
Details
Profile
Fine
Color
Orange
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.