Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROHRflex PA 6-UL-SD 1 1/2 in. OD 54.5 Fine Black

  • Mfr # 0238.202.048

  • Zoro # G816124928


product price: $6.85
/ea
Sold in multiples of 82 for $561.70

Key Features

Outside Dia.
54.5 mm
Static Bending Radius
110 mm
Inside Dia. x Outside Dia.
1.87 x 2.15 in
Profile
Fine
Nominal Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0238.202.048
Zoro #
G816124928
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
54.5 mm
Static Bending Radius
110 mm
Inside Dia. x Outside Dia.
1.87 x 2.15 in
Nominal Size
1-1/2 in
Dynamic Bending Radius
190 mm

Details

Profile
Fine
Color
Black

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.