Zoro Homepage

ROHRflex PU OD 28.5 Coarse Black

  • Mfr # 0289.932.023

  • Zoro # G916126839


product price: $3.55
/ea
Sold in multiples of 164 for $582.20

Key Features

Nominal Size
3/4 in
Corrugated Tubing Color
Black
Outside Dia.
28.5 mm
Inside Dia. x Outside Dia.
0.86 x 1.12 in
Profile
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0289.932.023
Zoro #
G916126839
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size
3/4 in
Outside Dia.
28.5 mm
Inside Dia. x Outside Dia.
0.86 x 1.12 in
Static Bending Radius
45 mm
Dynamic Bending Radius
100 mm

Details

Corrugated Tubing Color
Black
Profile
Coarse

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.