Shop All Wire Connectors
Woodhead
Cable Glands, Strain Reliefs & Cord Grips Wire Mesh .62-.75 W/Nut Non-Metal
Mfr # 1300990180
Zoro # G805948917
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130099
- Material Nylon
- Connector Type Male
- Type Straight
- Thread Size 1" NPT
Product Information
- Brand Woodhead
- MFR # 1300990180
- Zoro # G805948917
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Thread Size | 1" NPT |
Cable Diameter | 15.88-19.05mm (.625-.750") |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPDT, 10A @ 250V, Solder Lug (7505K4)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA22)
- ELCO LIGHTING 0-10V Dimmable 12VAC Electronic Transformer (LET-60DX-277)
- ZORO SELECT Twist Lock, Natural, 1.03", Nylon, PK50 (TL-350)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- WAGO Push-In Connector, Orange, 0.73", 600V (2773-403)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-3/0CB)
- GROTE Pigtail, Adaptor, Male Pin To Female Pin (66831)
- ANDERSON POWER PRODUCTS PP120 CON 4 LOW (1319G4)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 (BT2-1)
- GROTE Slimline Under-Lamp (66160)
- Woodhead Wire Connectors