Zoro Homepage

RQA Terminal Sleeve OD 10 Grey

  • Mfr # 5030.021.007

  • Zoro # G116124321


product price: $1.15
/ea
Sold in multiples of 50 for $57.50

Key Features

Color
Grey
Dimension I
0.17 in
Dimension D
0.79 in
Nominal Size
1/4 in
Dimension B
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030.021.007
Zoro #
G116124321
UPC #
-
Country of Origin
Germany

Dimensions

Dimension I
0.17 in
Dimension D
0.79 in
Nominal Size
1/4 in
Dimension B
0.47 in
Outside Dia.
10 mm

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.