Zoro Homepage

RQA Terminal Sleeve OD 15.8 Grey

  • Mfr # 5030.021.011

  • Zoro # G916124316


product price: $1.15
/ea
Sold in multiples of 50 for $57.50

Key Features

Color
Grey
Outside Dia.
15.8 mm
Dimension B
0.73 in
Dimension D
0.79 in
Dimension I
0.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030.021.011
Zoro #
G916124316
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
15.8 mm
Dimension B
0.73 in
Dimension D
0.79 in
Dimension I
0.41 in
Nominal Size
3/8 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.