Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQA Terminal Sleeve OD 28.5 Black

  • Mfr # 5030.021.221

  • Zoro # G116124314


product price: $1.89
/ea
Sold in multiples of 25 for $47.25

Key Features

Color
Black
Dimension D
0.87 in
Dimension B
1.22 in
Nominal Size
3/4 in
Dimension I
0.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030.021.221
Zoro #
G116124314
UPC #
-
Country of Origin
Germany

Dimensions

Dimension D
0.87 in
Dimension B
1.22 in
Nominal Size
3/4 in
Dimension I
0.82 in
Outside Dia.
28.5 mm

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.