Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQA Terminal Sleeve OD 34.5 Grey

  • Mfr # 5030.021.029

  • Zoro # G816124300


product price: $2.25
/ea
Sold in multiples of 25 for $56.25

Key Features

Color
Grey
Nominal Size
1 in
Dimension B
1.45 in
Dimension I
1.06 in
Outside Dia.
34.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030.021.029
Zoro #
G816124300
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size
1 in
Dimension B
1.45 in
Dimension I
1.06 in
Outside Dia.
34.5 mm
Dimension D
0.87 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.