
RQB45-M OD 13 Thread M16 x 1.5 IP 68 69K 45 Deg Black
Mfr # 5100.013.216
Zoro # G916125221
product price: $6.95
/eaSold in multiples of 50 for $347.50
Key Features
Color
Black
Outside Dia.
13 mm
Thread Size
M16 x 1.5
Dimension E
1.67 in
Dimension I
0.33 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5100.013.216
Zoro #
G916125221
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
13 mm
Thread Size
M16 x 1.5
Dimension E
1.67 in
Dimension I
0.33 in
Dimension C
0.47 in
Dimension F
1.89 in
Dimension B
0.87 in
Dimension WS
0.83 in
Nominal Size
5/16 in
Details
Color
Black
Description
Sold per piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.