Shop FLEXA GMBH

RQG1-P OD 15.8 Thread PG11 IP 66 Straight Black

  • Mfr # 5020.049.211

  • Zoro # G116124659


product price:  $3.29
/ea
Sold in multiples of 50 for $164.50

Key Features

Color
Black
Outside Dia.
13 mm
Thread Size
PG9
Dimension WS
0.71 in
Nominal Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5020.049.211
Zoro #
G116124659
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
13 mm
Thread Size
PG9
Dimension WS
0.71 in
Nominal Size
5/16 in
Dimension D
1.38 in
Dimension C
0.39 in
Dimension I
0.39 in
Dimension B
0.79 in

Details

Color
Black

Description

Sold per piece.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.