RQB90-N OD 28.5 Thread 3/4 in. IP 68 69K 90 Deg Black

  • Mfr # 5020.018.214

  • Zoro # G616125255


product price: $12.35
/ea
Sold in multiples of 25 for $308.75

Key Features

Color
Black
Thread Size
1/2 inch
Outside Dia.
21.2 mm
Nominal Size
1/2 in
Dimension E
2.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.018.214
Zoro #
G616125255
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1/2 inch
Outside Dia.
21.2 mm
Nominal Size
1/2 in
Dimension E
2.85 in
Dimension F
1.89 in
Dimension C
0.47 in
Dimension I
0.51 in
Dimension WS
1.02 in
Dimension B
1.16 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.