Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQE End Cap OD 18.5 Grey

  • Mfr # 5030.012.013

  • Zoro # G616127303


product price: $1.95
/ea
Sold in multiples of 50 for $97.50

Key Features

Nominal Size
7/16 in
Outside Dia.
18.5 mm
Corrugated Tubing Color
Grey
Dimension D
1.48 in
Clamp Range
0.16-0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030.012.013
Zoro #
G616127303
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size
7/16 in
Outside Dia.
18.5 mm
Dimension D
1.48 in

Details

Corrugated Tubing Color
Grey
Clamp Range
0.16-0.51 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.