RQG-C OD 21.2 Thread CTG G 16 1/2 in. IP 68 69K Straight Black

  • Mfr # 5020.052.203

  • Zoro # G316124589


product price:  $4.15
/ea
Sold in multiples of 50 for $207.50

Key Features

Color
Black
Outside Dia.
13 mm
Thread Size
CTG 1/2"
Dimension WS
0.71 in
Dimension C
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.052.203
Zoro #
G316124589
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
13 mm
Thread Size
CTG 1/2"
Dimension WS
0.71 in
Dimension C
0.55 in
Nominal Size
5/16 in
Dimension B
1.06 in
Dimension I
0.51 in
Dimension D
1.56 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.