Shop FLEXA GMBH

RQG1-M OD 34.5 Thread M40 x 1.5 IP 66 Straight Grey

  • Mfr # 5020.055.036

  • Zoro # G116124352


product price:  $7.69
/ea
Sold in multiples of 25 for $192.25

Key Features

Color
Grey
Outside Dia.
34.5 mm
Thread Size
M40 x 1.5
Dimension B
1.91 in
Nominal Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5020.055.036
Zoro #
G116124352
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
34.5 mm
Thread Size
M40 x 1.5
Dimension B
1.91 in
Nominal Size
1 in
Dimension I
1.2 in
Dimension D
2.03 in
Dimension C
0.59 in
Dimension WS
1.57 in

Details

Color
Grey

Description

Sold per piece.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.