RQG2-M OD 13 Thread M16 x 1.5 IP 68 69K Straight Black

  • Mfr # 5020.078.214

  • Zoro # G816124485


product price: $6.39
/ea
Sold in multiples of 50 for $319.50

Key Features

Color
Black
Outside Dia.
M16 x 1.5
Thread Size
13 mm
Dimension B
0.79 in
Nominal Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.078.214
Zoro #
G816124485
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
M16 x 1.5
Thread Size
13 mm
Dimension B
0.79 in
Nominal Size
5/16 in
Dimension WS
0.71 in
Dimension D
1.44 in
Dimension B1
0.83 in
Dimension C
0.37 in
Dimension I
0.39 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.