RQG2-M OD 42.5 Thread M40 x 1.5 IP 68 69K Straight Grey

  • Mfr # 5020.078.040

  • Zoro # G316124466


product price: $18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Color
Grey
Outside Dia.
M40 x 1.5
Thread Size
42.5 mm
Dimension WS
2.17 in
Dimension B1
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.078.040
Zoro #
G316124466
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
M40 x 1.5
Thread Size
42.5 mm
Dimension WS
2.17 in
Dimension B1
1.75 in
Dimension I
1.3 in
Dimension D
3.35 in
Dimension C
0.79 in
Dimension B
2.28 in
Nominal Size
1-1/4 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.