RQG2-U OD 34.5 Thread UNEF 1 3/8 in. -18 IP 68 69K Straight Black

  • Mfr # 5020.047.224

  • Zoro # G716124561


product price:  $10.45
/ea
Sold in multiples of 10 for $104.50

Key Features

Color
Black
Thread Size
28.5 mm
Outside Dia.
UNEF 1-7/16" -18
Nominal Size
3/4 in
Dimension D
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.047.224
Zoro #
G716124561
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
28.5 mm
Outside Dia.
UNEF 1-7/16" -18
Nominal Size
3/4 in
Dimension D
2.13 in
Dimension I
0.93 in
Dimension B1
1.61 in
Dimension C
0.37 in
Dimension WS
1.34 in
Dimension B
1.61 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.