RQG2-U OD 54.5 Thread UNEF 2 1/4 in. -16 IP 68 69K Straight Black

  • Mfr # 5020.047.235

  • Zoro # G316124497


product price:  $13.59
/ea
Sold in multiples of 10 for $135.90

Key Features

Color
Black
Outside Dia.
UNEF 1-7/16" -18
Thread Size
42.5 mm
Dimension C
0.37 in
Dimension B
2.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.047.235
Zoro #
G316124497
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
UNEF 1-7/16" -18
Thread Size
42.5 mm
Dimension C
0.37 in
Dimension B
2.05 in
Nominal Size
1-1/4 in
Dimension WS
1.89 in
Dimension D
2.24 in
Dimension B1
2.05 in
Dimension I
1.2 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.