Shop FLEXA GMBH

RQW-M OD 42.5 Thread M50 x 1.5 IP 68 69K 90 Deg Grey

  • Mfr # 5020.036.050

  • Zoro # G016125411


product price:  $28.39
/ea
Sold in multiples of 10 for $283.90

Key Features

Color
Grey
Outside Dia.
42.5 mm
Thread Size
M50 x 1.5
Nominal Size
1-1/4 in
Dimension C
0.61 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5020.036.050
Zoro #
G016125411
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
42.5 mm
Thread Size
M50 x 1.5
Nominal Size
1-1/4 in
Dimension C
0.61 in
Dimension B
2.05 in
Dimension ØD
2.17 in
Dimension F
2.93 in
Dimension I
1.54 in
Dimension E
3.27 in

Details

Color
Grey

Description

Sold per piece.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.