RQGKZ-M OD 54.5 Thread M50 x 1.5 IP 68 69K Straight Black

  • Mfr # 5110.054.250

  • Zoro # G616124227


product price: $82.49
/ea
Sold in multiples of 10 for $824.90
Free Shipping & Returns

Key Features

Color
Black
Outside Dia.
54.5 mm
Nominal Size
1-1/2 in
Dimension D
4.72 in
Dimension C
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5110.054.250
Zoro #
G616124227
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
54.5 mm
Nominal Size
1-1/2 in
Dimension D
4.72 in
Dimension C
0.35 in
Dimension WS2
2.17 in
Dimension WS1
2.56 in
Dimension B
2.68 in
Dimension I
1.42 in
Thread Size
M50 x 1.5

Details

Color
Black
Clamp Range
0.98-1.38

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.