RQGKZP-M OD 21.2 Thread M25 x 1.5 IP 68 69K Straight Black

  • Mfr # 5112.221.225

  • Zoro # G216124108


product price:  $36.65
/ea
Sold in multiples of 25 for $916.25

Key Features

Color
Black
Dimension C
0.31 in
Dimension D
2.8 in
Outside Dia.
28.5 mm
Thread Size
M32 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5112.221.225
Zoro #
G216124108
UPC #
-
Country of Origin
Germany

Dimensions

Dimension C
0.31 in
Dimension D
2.8 in
Outside Dia.
28.5 mm
Thread Size
M32 x 1.5
Dimension WS1
1.22 in
Dimension I
0.79 in
Dimension B
1.61 in
Dimension WS2
1.38 in
Nominal Size
3/4 in

Details

Color
Black
Clamp Range
0.55-0.71

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.