Shop FLEXA GMBH

RQGR OD1 10.0 - OD2 21.2 IP 68 69K Reducer Black

  • Mfr # 5601.010.221

  • Zoro # G716125643


product price:  $12.45
/ea
Sold in multiples of 10 for $124.50

Key Features

Color
Black
Outside Dia.
OD1 10.0 - OD2 21.2
Dimension I
0.31 in
Dimension B
0.67 in
Dimension D
2.28 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5601.010.221
Zoro #
G716125643
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
OD1 10.0 - OD2 21.2
Dimension I
0.31 in
Dimension B
0.67 in
Dimension D
2.28 in

Details

Color
Black

Description

Sold per piece.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.