RQGZ-M OD 13 Thread M16 x 1.5 IP 68 69K Straight Strain Relief Black

  • Mfr # 5020.031.216

  • Zoro # G816124201


product price:  $11.85
/ea
Sold in multiples of 20 for $237.00

Key Features

Color
Black
Dimension C
0.31 in
Nominal Size
5/16 in
Thread Size
M16 x 1.5
Dimension I
0.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.031.216
Zoro #
G816124201
UPC #
-
Country of Origin
Germany

Dimensions

Dimension C
0.31 in
Nominal Size
5/16 in
Thread Size
M16 x 1.5
Dimension I
0.37 in
Dimension WS1
0.71 in
Outside Dia.
13 mm
Dimension B
0.79 in
Dimension D
2.09 in
Dimension WS2
0.79 in

Details

Color
Black
Clamp Range
0.2-0.37

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.