RQGZ-M OD 15.8 Thread M20 x 1.5 IP 68 69K Straight Strain Relief Black

  • Mfr # 5020.031.220

  • Zoro # G716124110


product price:  $10.99
/ea
Sold in multiples of 20 for $219.80

Key Features

Color
Black
Outside Dia.
15.8 mm
Dimension D
2.32 in
Dimension WS1
0.83 in
Clamp Range
0.31-0.43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.031.220
Zoro #
G716124110
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
15.8 mm
Dimension D
2.32 in
Dimension WS1
0.83 in
Dimension C
0.31 in
Dimension WS2
0.94 in
Thread Size
M20 x 1.5
Dimension I
0.47 in
Dimension B
0.91 in
Nominal Size
3/8 in

Details

Color
Black
Clamp Range
0.31-0.43

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.