RQGZ-M OD 34.5 Thread M40 x 1.5 IP 68 69K Straight Strain Relief Black

  • Mfr # 5020.031.240

  • Zoro # G316124091


product price:  $21.99
/ea
Sold in multiples of 10 for $219.90

Key Features

Color
Black
Clamp Range
0.63-1.02
Dimension D
3.35 in
Thread Size
M40 x 1.5
Dimension I
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.031.240
Zoro #
G316124091
UPC #
-
Country of Origin
Germany

Dimensions

Dimension D
3.35 in
Thread Size
M40 x 1.5
Dimension I
0.98 in
Nominal Size
1 in
Outside Dia.
34.5 mm
Dimension C
0.39 in
Dimension WS2
1.81 in
Dimension WS1
1.57 in
Dimension B
1.73 in

Details

Color
Black
Clamp Range
0.63-1.02

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.