Shop FLEXA GMBH

RQLB1 90-M OD 21.2 Thread M20 x 1.5 IP 65 90 Deg Grey

  • Mfr # 5117.021.020

  • Zoro # G316125234


product price:  $5.35
/ea
Sold in multiples of 50 for $267.50

Key Features

Color
Grey
Thread Size
M20 x 1.5
Outside Dia.
21.2 mm
Dimension I
0.55 in
Nominal Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5117.021.020
Zoro #
G316125234
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M20 x 1.5
Outside Dia.
21.2 mm
Dimension I
0.55 in
Nominal Size
1/2 in
Dimension C
0.51 in
Dimension WS
1.06 in
Dimension E
2.43 in
Dimension F
2.13 in
Dimension B
1.16 in

Details

Color
Grey

Description

Sold per piece.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.