Shop FLEXA GMBH

RQLG1-M OD 28.5 Thread M25 x 1.5 IP 65 Straight Black

  • Mfr # 5115.028.225

  • Zoro # G916124330


product price:  $3.75
/ea
Sold in multiples of 50 for $187.50

Key Features

Color
Black
Outside Dia.
28.5 mm
Thread Size
M25 x 1.5
Dimension C
0.51 in
Dimension WS
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5115.028.225
Zoro #
G916124330
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
28.5 mm
Thread Size
M25 x 1.5
Dimension C
0.51 in
Dimension WS
1.38 in
Dimension D
1.93 in
Dimension I
0.74 in
Nominal Size
3/4 in
Dimension B
1.42 in

Details

Color
Black

Description

Sold per piece.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.