Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQPRO Abrasion Ring 21.2 Black

  • Mfr # 5524.021.200

  • Zoro # G316126934


product price: $11.19
/ea
Sold in multiples of 25 for $279.75

Key Features

Nominal Size
1/2 in
Corrugated Tubing Color
Black
Outside Dia.
21.2 mm
Dimension A
1.77 in
Dimension B
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5524.021.200
Zoro #
G316126934
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size
1/2 in
Outside Dia.
21.2 mm
Dimension A
1.77 in
Dimension B
0.87 in
Dimension C
1.22 in

Details

Corrugated Tubing Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.