Shop FLEXA GMBH

RQS One Piece Clamp OD 13.0 Grey

  • Mfr # 5030.020.009

  • Zoro # G616125521


product price:  $2.39
/ea
Sold in multiples of 50 for $119.50

Key Features

Color
Grey
Dimension F
1.06 in
Dimension G
0.79 in
Dimension C
0.36 in
Dimension I
0.22 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5030.020.009
Zoro #
G616125521
UPC #
-
Country of Origin
Germany

Dimensions

Dimension F
1.06 in
Dimension G
0.79 in
Dimension C
0.36 in
Dimension I
0.22 in
Dimension E
0.63 in
Dimension B
0.98 in
Outside Dia.
OD 13.0
Dimension A
0.98 in

Details

Color
Grey

Description

Sold per piece.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.