Shop FLEXA GMBH

RQW-C OD 21.2 Thread CTG G 16 / 1/2 in. IP 68 69K 90 Deg Black

  • Mfr # 5020.053.203

  • Zoro # G916125412


product price:  $8.15
/ea
Sold in multiples of 50 for $407.50

Key Features

Color
Black
Outside Dia.
21.2 mm
Thread Size
CTG 1/2"
Dimension F
1.93 in
Dimension ØD
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5020.053.203
Zoro #
G916125412
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
21.2 mm
Thread Size
CTG 1/2"
Dimension F
1.93 in
Dimension ØD
1.06 in
Dimension B
1.16 in
Dimension E
2.01 in
Dimension C
0.55 in
Nominal Size
1/2 in
Dimension I
0.59 in

Details

Color
Black

Description

Sold per piece.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.